Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Port Size
1/2
Filter Drain Type
Automatic Float Drain
Unit Type
Three-Unit Combo
Lubricator Type
Mist
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Body Pressure Fill
Pressure Range [Max]
125 psig
Size Designation
Standard
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Flow
90 SCFM
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Body Size
1/2 in
Mounting Options
w/o Brackets
Mounting Bracket Kit
PS807P
Lubricator Drain Type
Twist Drain
Series
07
Assembly Type
Close Nippled
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back