Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Body Size
1/2 in
Flow
90 SCFM
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Element Micron Rating
5 µm
Series
07
Port Type
NPT
Lubricator Fill Option
w/Body Pressure Fill
Port Size
1/2
Has Gauge
No
Size Designation
Standard
Lubricator Bowl Capacity
6 oz
Mounting Options
w/o Brackets
Lubricator Drain Type
No Drain
Filter Drain Type
Automatic Float Drain
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Assembly Type
Close Nippled
Relieving
Relieving
Mounting Bracket Kit
PS807P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back