Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Mounting Bracket Kit
PS807P
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Pressure Fill
Pressure Range [Min]
2 psig
Mounting Options
w/o Brackets
Knob Type
Non-Rising Knob
Relieving
Relieving
Has Gauge
No
Pressure Range [Max]
125 psig
Assembly Type
Close Nippled
Lubricator Type
Mist
Unit Type
Three-Unit Combo
Body Size
1/2 in
Series
07
Lubricator Bowl Capacity
6 oz
Flow
90 SCFM
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back