Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Drain Type
No Drain
Size Designation
Standard
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Mounting Options
w/o Brackets
Pressure Range [Min]
2 psig
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Mounting Bracket Kit
PS807P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Element Micron Rating
40 µm
Body Size
1/2 in
Lubricator Fill Option
w/Body Pressure Fill
Series
07
Flow
90 SCFM
Lubricator Bowl Capacity
6 oz
Assembly Type
Close Nippled
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Pressure Range [Max]
125 psig
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back