Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Pressure Range [Max]
250 psig
Lubricator Bowl Capacity
6 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
5 psig
Relieving
Relieving
Series
07
Lubricator Fill Option
w/Body Pressure Fill
Body Size
1/2 in
Lubricator Type
Mist
Flow
90 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Standard
Assembly Type
Close Nippled
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Mounting Options
w/o Brackets
Knob Type
Non-Rising Knob
Port Size
1/2
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Mounting Bracket Kit
PS807P
Port Type
NPT
Lubricator Drain Type
Twist Drain
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back