Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Pressure Range [Max]
125 psig
Port Type
NPT
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Knob Type
Non-Rising Knob
Series
07
Unit Type
Three-Unit Combo
Assembly Type
Close Nippled
Element Micron Rating
40 µm
Mounting Options
w/o Brackets
Lubricator Bowl Capacity
6 oz
Mounting Bracket Kit
PS807P
Relieving
Relieving
Body Size
1/2 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Lubricator Fill Option
w/Fill Plug
Size Designation
Standard
Flow
90 SCFM
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Has Gauge
Yes
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back