Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Mounting Options
w/o Brackets
Port Type
NPT
Body Size
1/2 in
Series
07
Lubricator Bowl Capacity
6 oz
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Body Pressure Fill
Element Micron Rating
5 µm
Relieving
Relieving
Flow
90 SCFM
Knob Type
Non-Rising Knob
Has Gauge
Yes
Filter Bowl Type
Metal Bowl
Filter Bowl Capacity
7.2 oz
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Assembly Type
Close Nippled
Size Designation
Standard
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back