Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Relieving
Relieving
Port Size
1/2
Lubricator Bowl Capacity
6 oz
Pressure Range [Max]
60 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Knob Type
Non-Rising Knob
Mounting Options
w/o Brackets
Size Designation
Standard
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS807P
Series
07
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Filter Drain Type
Twist Drain
Assembly Type
Close Nippled
Flow
90 SCFM
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
1 psig
Lubricator Drain Type
No Drain
Body Size
1/2 in
Element Micron Rating
40 µm
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back