Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Port Type
NPT
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Assembly Type
Close Nippled
Unit Type
Three-Unit Combo
Has Gauge
No
Flow
90 SCFM
Pressure Range [Min]
2 psig
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Series
07
Port Size
1/2
Size Designation
Standard
Filter Drain Type
Twist Drain
Mounting Options
w/o Brackets
Lubricator Bowl Capacity
6 oz
Element Micron Rating
40 µm
Mounting Bracket Kit
PS807P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Relieving
Relieving
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Weight
8.666 LB
We're here for you
with Service Centers across the country - We have your back