- Single Lever Spool Valve
- 3 Pos/4 Way
- Closed Center
- Detent Positioner
- 3/4" NPT Ports
description
- The Gresen Model SP directional control valve is manufactured to give long-lasting performance. The spools are hone-fitted for above "load-hold" capabilities. These valves are available in 1, 2, or 3 spool combinations.
features
- Three-position, four-way, spring-centered
options
- Spring centered
- Three-position detent
- Three-way
- Closed center
- Four-position
- Detent
- Power beyond
| Port Size | 3/4 |
| No. of Levers | 1 |
| Port Type | NPT |
| Spool Description | Closed Center |
| Valve Type | 4-Way, 3 Position |
| Work Ports | 1/2 |
| Positioner | Detent |
| Pressure [Max] | 2000 psi |
| Rated Flow | 20 gal/min |
| Weight | 15.5 LB |

