Skip to content Skip to navigation menu
Parker Hannifin Corp.06R321LC

06R321LC

Prep-Air® II Regulator
Item #101598442
  • 06 Series Manually Controlled Standard Regulator
  • 1/2 NPT
  • 75 SCFM
  • 250 psig
  • w/Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Parker Hannifin Corp.06R321LC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/2 NPT
  • 75 SCFM
  • 250 psig
  • w/Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas

options

  • None
Preset No Preset
Body Material Zinc
Series 06
Flow 75 SCFM
Preset/Limiting Pressure N/A
Gauge Port 1/4 in NPT
Pressure Range [Max] 250 psig
Relieving Non-Relieving
Pressure Range [Min] 5 psig
Inlet Pressure [Max] 250 psig
Port Size 1/2
Size Designation Compact
Reverse Flow No
Has Gauge Yes
Operating Temperature [Min] 32 °F
Control Type Manually Controlled
Knob Color Black
Component Regulator
Body Size 3/8 in
Adjustment Type Non-Rising Knob
Port Type NPT
Pressure Limiter No Pressure Limiter
Engineering Level C
Regulator Precision Standard
Operating Temperature [Max] 175 °F
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison