Skip to content Skip to navigation menu
Prep-Air® II Regulator

06R313LC1

Prep-Air® II Regulator
Item #101598847
  • 06 Series Manually Controlled Standard Regulator
  • 1/2 BSPP
  • 75 SCFM
  • 125 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/2 BSPP
  • 75 SCFM
  • 125 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Metal bowl guards are recommended for all applications
  • To clean polycarbonate bowls, use mild soap and water only
  • do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic

options

  • None
Adjustment Type Non-Rising Knob
Port Type BSPP
Preset/Limiting Pressure N/A
Port Size 1/2
Operating Temperature [Min] 32 °F
Reverse Flow No
Pressure Range [Min] 2 psig
Component Regulator
Flow 75 SCFM
Body Size 3/8 in
Gauge Port 1/4 in NPT
Operating Temperature [Max] 175 °F
Pressure Range [Max] 125 psig
Inlet Pressure [Max] 250 psig
Preset No Preset
Body Material Zinc
Pressure Limiter No Pressure Limiter
Has Gauge No
Regulator Precision Standard
Relieving Non-Relieving
Series 06
Engineering Level C
Control Type Manually Controlled
Knob Color Black
Size Designation Compact
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison