- 06 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 75 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 125 psig |
| Component | Regulator |
| Gauge Port | 1/4 in NPT |
| Body Size | 3/8 in |
| Operating Temperature [Max] | 175 °F |
| Size Designation | Compact |
| Has Gauge | No |
| Engineering Level | C |
| Series | 06 |
| Port Type | NPT |
| Knob Color | Black |
| Inlet Pressure [Max] | 250 psig |
| Pressure Limiter | No Pressure Limiter |
| Port Size | 1/2 |
| Reverse Flow | No |
| Preset | Non-Adjustable Preset |
| Operating Temperature [Min] | 32 °F |
| Flow | 75 SCFM |
| Control Type | Manually Controlled |
| Body Material | Zinc |
| Pressure Range [Min] | 2 psig |
| Preset/Limiting Pressure | 75 psig |
| Relieving | Relieving |
| Weight | 3.0 LB |

