- 06 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 75 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Preset, Non-Adjustable
| Flow | 75 SCFM |
| Relieving | Relieving |
| Engineering Level | C |
| Has Gauge | No |
| Pressure Range [Max] | 60 psig |
| Size Designation | Compact |
| Adjustment Type | Non-Rising Knob |
| Pressure Limiter | No Pressure Limiter |
| Knob Color | Black |
| Pressure Range [Min] | 1 psig |
| Reverse Flow | No |
| Body Material | Zinc |
| Operating Temperature [Min] | 32 °F |
| Body Size | 3/8 in |
| Gauge Port | 1/4 in NPT |
| Inlet Pressure [Max] | 250 psig |
| Port Size | 1/2 |
| Control Type | Manually Controlled |
| Preset/Limiting Pressure | 45 psig |
| Operating Temperature [Max] | 175 °F |
| Component | Regulator |
| Preset | Non-Adjustable Preset |
| Port Type | NPT |
| Series | 06 |
| Regulator Precision | Standard |
| Weight | 3.0 LB |

