Skip to content Skip to navigation menu
Parker Hannifin Corp.06R216ACL030

06R216ACL030

Prep-Air® II Regulator
Item #102075122
  • 06 Series Manually Controlled Standard Regulator
  • 3/8 NPT
  • 60 SCFM
  • 60 psig
  • w/Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Parker Hannifin Corp.06R216ACL030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 3/8 NPT
  • 60 SCFM
  • 60 psig
  • w/Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Do not connect regulator to bottled gas

options

  • Preset, Non-Adjustable
Adjustment Type Non-Rising Knob
Component Regulator
Operating Temperature [Min] 32 °F
Has Gauge Yes
Knob Color Black
Relieving Relieving
Preset/Limiting Pressure 30 psig
Reverse Flow No
Flow 60 SCFM
Series 06
Preset Non-Adjustable Preset
Gauge Port 1/4 in NPT
Body Material Zinc
Pressure Limiter No Pressure Limiter
Body Size 3/8 in
Operating Temperature [Max] 175 °F
Port Type NPT
Port Size 3/8
Control Type Manually Controlled
Regulator Precision Standard
Inlet Pressure [Max] 250 psig
Pressure Range [Max] 60 psig
Size Designation Compact
Engineering Level C
Pressure Range [Min] 1 psig
Weight 2.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison