- 06 Series Manually Controlled Standard Regulator
- 3/8 BSPP
- 60 SCFM
- 60 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Reverse Flow
| Gauge Port | 1/4 in NPT |
| Pressure Range [Max] | 60 psig |
| Port Type | BSPP |
| Adjustment Type | Non-Rising Knob |
| Control Type | Manually Controlled |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Min] | 1 psig |
| Flow | 60 SCFM |
| Has Gauge | Yes |
| Port Size | 3/8 |
| Knob Color | Black |
| Preset | No Preset |
| Body Size | 3/8 in |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Inlet Pressure [Max] | 250 psig |
| Component | Regulator |
| Engineering Level | C |
| Regulator Precision | Standard |
| Operating Temperature [Min] | 32 °F |
| Reverse Flow | Yes |
| Size Designation | Compact |
| Body Material | Zinc |
| Series | 06 |
| Operating Temperature [Max] | 175 °F |
| Weight | 3.0 LB |

