- 06 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 60 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Adjustable
| Operating Temperature [Max] | 175 °F |
| Reverse Flow | No |
| Pressure Range [Max] | 125 psig |
| Preset/Limiting Pressure | 60 psig |
| Port Type | NPT |
| Has Gauge | No |
| Series | 06 |
| Body Material | Zinc |
| Preset | Adjustable Preset |
| Control Type | Manually Controlled |
| Knob Color | Black |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Min] | 2 psig |
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Compact |
| Port Size | 3/8 |
| Regulator Precision | Standard |
| Relieving | Relieving |
| Engineering Level | C |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Flow | 60 SCFM |
| Body Size | 3/8 in |
| Gauge Port | 1/4 in NPT |
| Inlet Pressure [Max] | 250 psig |
| Weight | 2.6 LB |

