- 06 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 60 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Body Material | Zinc |
| Control Type | Manually Controlled |
| Operating Temperature [Min] | 32 °F |
| Body Size | 3/8 in |
| Operating Temperature [Max] | 175 °F |
| Pressure Limiter | No Pressure Limiter |
| Gauge Port | 1/4 in NPT |
| Knob Color | Black |
| Component | Regulator |
| Size Designation | Compact |
| Regulator Precision | Standard |
| Port Size | 3/8 |
| Reverse Flow | No |
| Relieving | Relieving |
| Preset/Limiting Pressure | 60 psig |
| Adjustment Type | Non-Rising Knob |
| Preset | Non-Adjustable Preset |
| Has Gauge | No |
| Series | 06 |
| Inlet Pressure [Max] | 250 psig |
| Port Type | NPT |
| Pressure Range [Max] | 125 psig |
| Flow | 60 SCFM |
| Pressure Range [Min] | 2 psig |
| Engineering Level | C |
| Weight | 3.0 LB |

