Skip to content Skip to navigation menu
Prep-Air® II Regulator

06R211LC

Prep-Air® II Regulator
Item #101613109
  • 06 Series Manually Controlled Standard Regulator
  • 3/8 NPT
  • 60 SCFM
  • 60 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 3/8 NPT
  • 60 SCFM
  • 60 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Metal bowl guards are recommended for all applications
  • To clean polycarbonate bowls, use mild soap and water only
  • do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic

options

  • None
Gauge Port 1/4 in NPT
Reverse Flow No
Has Gauge No
Inlet Pressure [Max] 250 psig
Flow 60 SCFM
Pressure Range [Min] 1 psig
Relieving Non-Relieving
Pressure Range [Max] 60 psig
Adjustment Type Non-Rising Knob
Component Regulator
Series 06
Size Designation Compact
Port Type NPT
Port Size 3/8
Pressure Limiter No Pressure Limiter
Body Size 3/8 in
Body Material Zinc
Control Type Manually Controlled
Engineering Level C
Operating Temperature [Min] 32 °F
Regulator Precision Standard
Knob Color Black
Operating Temperature [Max] 175 °F
Preset No Preset
Preset/Limiting Pressure N/A
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison