Skip to content Skip to navigation menu
Prep-Air® II Regulator

06R211ACL040

Prep-Air® II Regulator
Item #102075758
  • 06 Series Manually Controlled Standard Regulator
  • 3/8 NPT
  • 60 SCFM
  • 60 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 3/8 NPT
  • 60 SCFM
  • 60 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas

options

  • Preset, Non-Adjustable
Preset/Limiting Pressure 40 psig
Relieving Relieving
Size Designation Compact
Body Material Zinc
Reverse Flow No
Operating Temperature [Max] 175 °F
Knob Color Black
Pressure Range [Max] 60 psig
Inlet Pressure [Max] 250 psig
Port Type NPT
Control Type Manually Controlled
Series 06
Preset Non-Adjustable Preset
Engineering Level C
Flow 60 SCFM
Body Size 3/8 in
Component Regulator
Has Gauge No
Port Size 3/8
Gauge Port 1/4 in NPT
Pressure Range [Min] 1 psig
Operating Temperature [Min] 32 °F
Pressure Limiter No Pressure Limiter
Regulator Precision Standard
Adjustment Type Non-Rising Knob
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison