- 06 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 60 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Operating Temperature [Min] | 32 °F |
| Engineering Level | C |
| Gauge Port | 1/4 in NPT |
| Inlet Pressure [Max] | 250 psig |
| Port Size | 3/8 |
| Size Designation | Compact |
| Preset | Non-Adjustable Preset |
| Control Type | Manually Controlled |
| Body Material | Zinc |
| Component | Regulator |
| Has Gauge | No |
| Reverse Flow | No |
| Adjustment Type | Non-Rising Knob |
| Regulator Precision | Standard |
| Pressure Range [Max] | 60 psig |
| Pressure Range [Min] | 1 psig |
| Knob Color | Black |
| Series | 06 |
| Operating Temperature [Max] | 175 °F |
| Port Type | NPT |
| Preset/Limiting Pressure | 30 psig |
| Relieving | Relieving |
| Pressure Limiter | No Pressure Limiter |
| Flow | 60 SCFM |
| Body Size | 3/8 in |
| Weight | 3.0 LB |

