- 06 Series Manually Controlled Standard Regulator
- 3/8 BSPP
- 60 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Reverse Flow
| Adjustment Type | Non-Rising Knob |
| Reverse Flow | Yes |
| Series | 06 |
| Gauge Port | 1/4 in NPT |
| Port Size | 3/8 |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Max] | 60 psig |
| Operating Temperature [Max] | 175 °F |
| Regulator Precision | Standard |
| Inlet Pressure [Max] | 250 psig |
| Size Designation | Compact |
| Body Size | 3/8 in |
| Engineering Level | C |
| Knob Color | Black |
| Operating Temperature [Min] | 32 °F |
| Has Gauge | No |
| Relieving | Relieving |
| Component | Regulator |
| Port Type | BSPP |
| Control Type | Manually Controlled |
| Body Material | Zinc |
| Preset/Limiting Pressure | N/A |
| Flow | 60 SCFM |
| Preset | No Preset |
| Pressure Range [Min] | 1 psig |
| Weight | 3.0 LB |

