- 06 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 53 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Reverse Flow
| Engineering Level | C |
| Component | Regulator |
| Knob Color | Black |
| Operating Temperature [Max] | 175 °F |
| Preset/Limiting Pressure | N/A |
| Has Gauge | Yes |
| Series | 06 |
| Reverse Flow | Yes |
| Port Type | NPT |
| Operating Temperature [Min] | 32 °F |
| Inlet Pressure [Max] | 250 psig |
| Port Size | 1/4 |
| Gauge Port | 1/4 in NPT |
| Preset | No Preset |
| Pressure Range [Max] | 125 psig |
| Size Designation | Compact |
| Pressure Range [Min] | 2 psig |
| Control Type | Manually Controlled |
| Flow | 53 SCFM |
| Body Material | Zinc |
| Relieving | Non-Relieving |
| Pressure Limiter | No Pressure Limiter |
| Body Size | 3/8 in |
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Knob |
| Weight | 3.0 LB |

