- 06 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 53 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
options
- None
| Has Gauge | Yes |
| Pressure Range [Min] | 2 psig |
| Body Size | 3/8 in |
| Preset/Limiting Pressure | N/A |
| Body Material | Zinc |
| Preset | No Preset |
| Port Size | 1/4 |
| Port Type | NPT |
| Inlet Pressure [Max] | 250 psig |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Non-Relieving |
| Flow | 53 SCFM |
| Gauge Port | 1/4 in NPT |
| Pressure Range [Max] | 125 psig |
| Operating Temperature [Min] | 32 °F |
| Knob Color | Black |
| Size Designation | Compact |
| Control Type | Manually Controlled |
| Component | Regulator |
| Reverse Flow | No |
| Engineering Level | C |
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Knob |
| Series | 06 |
| Operating Temperature [Max] | 175 °F |
| Weight | 4.0 LB |

