Skip to content Skip to navigation menu
Parker Hannifin Corp.06R116TC

06R116TC

Prep-Air® II Regulator
Item #101599579
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/Gauge
  • Relieving
  • T-Handle
+ Show More + Show Less
Parker Hannifin Corp.06R116TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced
  • Relieving type

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • None
Reverse Flow No
Pressure Limiter No Pressure Limiter
Operating Temperature [Max] 175 °F
Regulator Precision Standard
Series 06
Knob Color Black
Body Material Zinc
Port Size 1/4
Operating Temperature [Min] 32 °F
Pressure Range [Max] 60 psig
Gauge Port 1/4 in NPT
Flow 53 SCFM
Has Gauge Yes
Control Type Manually Controlled
Preset No Preset
Component Regulator
Inlet Pressure [Max] 250 psig
Adjustment Type T-Handle
Port Type NPT
Pressure Range [Min] 1 psig
Preset/Limiting Pressure N/A
Size Designation Compact
Body Size 3/8 in
Relieving Relieving
Engineering Level C
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison