Skip to content Skip to navigation menu
Parker Hannifin Corp.06R116ACL030

06R116ACL030

Prep-Air® II Regulator
Item #102076435
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Parker Hannifin Corp.06R116ACL030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Do not connect regulator to bottled gas

options

  • Preset, Non-Adjustable
Operating Temperature [Min] 32 °F
Port Type NPT
Pressure Limiter No Pressure Limiter
Reverse Flow No
Pressure Range [Max] 60 psig
Pressure Range [Min] 1 psig
Engineering Level C
Preset Non-Adjustable Preset
Has Gauge Yes
Regulator Precision Standard
Body Material Zinc
Gauge Port 1/4 in NPT
Size Designation Compact
Operating Temperature [Max] 175 °F
Component Regulator
Knob Color Black
Inlet Pressure [Max] 250 psig
Relieving Relieving
Flow 53 SCFM
Series 06
Control Type Manually Controlled
Body Size 3/8 in
Preset/Limiting Pressure 30 psig
Port Size 1/4
Adjustment Type Non-Rising Knob
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison