Skip to content Skip to navigation menu
Prep-Air® II Regulator

06R115ACL090

Prep-Air® II Regulator
Item #102075845
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 250 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 250 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • Preset, Non-Adjustable
Inlet Pressure [Max] 250 psig
Pressure Limiter No Pressure Limiter
Port Size 1/4
Reverse Flow No
Series 06
Pressure Range [Min] 5 psig
Has Gauge No
Pressure Range [Max] 250 psig
Control Type Manually Controlled
Port Type NPT
Knob Color Black
Regulator Precision Standard
Operating Temperature [Min] 32 °F
Preset/Limiting Pressure 90 psig
Adjustment Type Non-Rising Knob
Gauge Port 1/4 in NPT
Body Size 3/8 in
Component Regulator
Preset Non-Adjustable Preset
Relieving Relieving
Size Designation Compact
Body Material Zinc
Operating Temperature [Max] 175 °F
Engineering Level C
Flow 53 SCFM
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison