- 06 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 53 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Use with FHP belts only
options
- None
| Port Type | NPT |
| Relieving | Relieving |
| Pressure Range [Min] | 2 psig |
| Preset | No Preset |
| Inlet Pressure [Max] | 250 psig |
| Reverse Flow | No |
| Gauge Port | 1/4 in NPT |
| Pressure Limiter | No Pressure Limiter |
| Has Gauge | No |
| Engineering Level | C |
| Control Type | Manually Controlled |
| Knob Color | Black |
| Port Size | 1/4 |
| Operating Temperature [Max] | 175 °F |
| Preset/Limiting Pressure | N/A |
| Adjustment Type | T-Handle |
| Size Designation | Compact |
| Flow | 53 SCFM |
| Series | 06 |
| Body Material | Zinc |
| Body Size | 3/8 in |
| Component | Regulator |
| Regulator Precision | Standard |
| Pressure Range [Max] | 125 psig |
| Operating Temperature [Min] | 32 °F |
| Weight | 2.6 LB |

