Skip to content Skip to navigation menu
Prep-Air® II Regulator

06R111LC

Prep-Air® II Regulator
Item #101573093
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • None
Gauge Port 1/4 in NPT
Engineering Level C
Body Size 3/8 in
Flow 53 SCFM
Pressure Range [Max] 60 psig
Body Material Zinc
Operating Temperature [Min] 32 °F
Relieving Non-Relieving
Series 06
Port Size 1/4
Preset No Preset
Port Type NPT
Reverse Flow No
Knob Color Black
Operating Temperature [Max] 175 °F
Preset/Limiting Pressure N/A
Regulator Precision Standard
Has Gauge No
Adjustment Type Non-Rising Knob
Pressure Limiter No Pressure Limiter
Component Regulator
Control Type Manually Controlled
Inlet Pressure [Max] 250 psig
Size Designation Compact
Pressure Range [Min] 1 psig
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison