Skip to content Skip to navigation menu
Prep-Air® II Regulator

06R111ACL040

Prep-Air® II Regulator
Item #102075756
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 53 SCFM
  • 60 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas

options

  • Preset, Non-Adjustable
Pressure Range [Max] 60 psig
Component Regulator
Flow 53 SCFM
Knob Color Black
Pressure Range [Min] 1 psig
Engineering Level C
Regulator Precision Standard
Preset Non-Adjustable Preset
Body Material Zinc
Gauge Port 1/4 in NPT
Series 06
Adjustment Type Non-Rising Knob
Port Size 1/4
Control Type Manually Controlled
Relieving Relieving
Reverse Flow No
Has Gauge No
Operating Temperature [Max] 175 °F
Pressure Limiter No Pressure Limiter
Port Type NPT
Preset/Limiting Pressure 40 psig
Inlet Pressure [Max] 250 psig
Body Size 3/8 in
Size Designation Compact
Operating Temperature [Min] 32 °F
Weight 2.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison