- 06 Series Manually Controlled Standard Regulator
- 1/4 BSPP
- 53 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- Preset, Non-Adjustable
| Series | 06 |
| Body Size | 3/8 in |
| Knob Color | Black |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Flow | 53 SCFM |
| Operating Temperature [Max] | 175 °F |
| Port Size | 1/4 |
| Pressure Range [Max] | 60 psig |
| Engineering Level | C |
| Body Material | Zinc |
| Preset/Limiting Pressure | 30 psig |
| Gauge Port | 1/4 in NPT |
| Component | Regulator |
| Pressure Range [Min] | 1 psig |
| Has Gauge | No |
| Regulator Precision | Standard |
| Preset | Non-Adjustable Preset |
| Operating Temperature [Min] | 32 °F |
| Port Type | BSPP |
| Adjustment Type | Non-Rising Knob |
| Size Designation | Compact |
| Control Type | Manually Controlled |
| Inlet Pressure [Max] | 250 psig |
| Relieving | Relieving |
| Weight | 3.0 LB |

