Skip to content Skip to navigation menu
Parker Hannifin Corp.06L2MBE

06L2MBE

Prep-Air® II Mist Lubricator
Item #100494477
  • Series 06 Mist Type Lubricator
  • 3/8" NPT
  • Metal Bowl w/Sight Gauge
  • Auto Fill Device
  • w/Fill Plug
  • Polycarbonate Sight Dome
  • 0-250 psi
  • 60 SCFM
+ Show More + Show Less
Parker Hannifin Corp.06L2MBE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 06 Mist Type Lubricator
  • 3/8" NPT
  • Metal Bowl w/Sight Gauge
  • Auto Fill Device
  • w/Fill Plug

description

  • Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.

features

  • Fill oil under pressure
  • Lubricate up to 15 ft
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
Pressure Range [Min] 0 psi
Sight Dome Polycarbonate
Port Size 3/8
Port Type NPT
Oil Capacity 2.9 oz
Body Material Zinc
Drain Type Auto Fill Device
Bowl Type Metal Bowl w/ Sight Gauge
Flow 60 SCFM
Bowl Material Zinc
Lubricator Type Mist
Component Lubricator
Size Designation Compact
Pressure Range [Max] 250 psi
Series 06
Bowl Capacity 2.9 oz
Body Size 3/8 in
Temperature Range [Min] 32 °F
Fill Option w/Fill Plug
Temperature Range [Max] 175 °F
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison