- Series 06 Mist Type Lubricator
- 1/4" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Auto Fill Device
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
| Bowl Material | Polycarbonate |
| Flow | 40 SCFM |
| Sight Dome | Polycarbonate |
| Body Size | 3/8 in |
| Size Designation | Compact |
| Series | 06 |
| Temperature Range [Min] | 32 °F |
| Port Type | NPT |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Max] | 150 psi |
| Component | Lubricator |
| Bowl Capacity | 2.9 oz |
| Drain Type | Auto Fill Device |
| Body Material | Zinc |
| Lubricator Type | Mist |
| Oil Capacity | 2.9 oz |
| Fill Option | w/Fill Plug |
| Port Size | 1/4 |
| Pressure Range [Min] | 0 psi |
| Weight | 2.5 LB |

