Skip to content Skip to navigation menu
Parker Hannifin Corp.06H32B18A2BCG

06H32B18A2BCG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101573086
  • 06 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H32B18A2BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • sold separately
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Furnished with gauge
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included

compliances

  • 0
Pressure Range [Min] 2 psig
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit PS755P
Port Size 1/2
Filter Bowl Capacity 4.4 oz
Lubricator Bowl Capacity 2.9 oz
Pressure Range [Max] 125 psig
Lubricator Drain Type No Drain
Unit Type Two-Unit Combo
Port Type NPT
Body Size 3/8 in
Filter Drain Type Twist Drain
Mounting Options w/Port Blocks
Relieving Relieving
Knob Type Non-Rising Knob
Series 06
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type Mist
Size Designation Compact
Element Micron Rating 5 µm
Flow 61 SCFM
Assembly Type Modular
Has Gauge Yes
Lubricator Fill Option w/Fill Plug
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison