Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Auto Fill, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Element Micron Rating
40 µm
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Lubricator Type
Mist
Mounting Options
w/Port Blocks
Lubricator Drain Type
Auto Fill
Assembly Type
Modular
Has Gauge
Yes
Pressure Range [Max]
125 psig
Port Type
NPT
Body Size
3/8 in
Pressure Range [Min]
2 psig
Unit Type
Two-Unit Combo
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
06
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Flow
55 SCFM
Mounting Bracket Kit
PS755P
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back