Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Port Size
3/8
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Lubricator Drain Type
No Drain
Lubricator Bowl Capacity
2.9 oz
Unit Type
Two-Unit Combo
Port Type
NPT
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Mounting Options
w/Port Blocks
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Fill Plug
Series
06
Has Gauge
Yes
Body Size
3/8 in
Relieving
Relieving
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Size Designation
Compact
Element Micron Rating
40 µm
Flow
55 SCFM
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back