Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.9 oz
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Series
06
Pressure Range [Max]
250 psig
Pressure Range [Min]
5 psig
Size Designation
Compact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Filter Drain Type
Twist Drain
Assembly Type
Modular
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS755P
Relieving
Relieving
Element Micron Rating
40 µm
Port Type
NPT
Knob Type
Non-Rising Knob
Mounting Options
w/Lockout & Port Blocks
Flow
55 SCFM
Lubricator Drain Type
Twist Drain
Port Size
3/8
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back