- 06 Series Modular Two-Unit Combo
- 3/8 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
- Regulator: 125 psig, No Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug, Nylon Sight Dome
| Port Type | NPT |
| Size Designation | Compact |
| Filter Bowl Capacity | 4.4 oz |
| Filter Drain Type | Twist Drain |
| Lubricator Drain Type | Twist Drain |
| Has Gauge | No |
| Lubricator Bowl Capacity | 2.9 oz |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Lubricator Fill Option | w/Fill Plug, Nylon Sight Dome |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Relieving | Relieving |
| Port Size | 3/8 |
| Assembly Type | Modular |
| Knob Type | Non-Rising Knob |
| Unit Type | Two-Unit Combo |
| Lubricator Type | Mist |
| Pressure Range [Min] | 2 psig |
| Element Micron Rating | 40 µm |
| Mounting Options | N/A |
| Mounting Bracket Kit | PS755P |
| Flow | 55 SCFM |
| Pressure Range [Max] | 125 psig |
| Series | 06 |
| Body Size | 3/8 in |
| Weight | 7.0 LB |

