Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
Furnished with gauge
Proportional oil delivery over a wide range of air flows
compliances
0
Lubricator Type
Mist
Series
06
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Port Size
1/4
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Lockout
Size Designation
Compact
Lubricator Drain Type
Twist Drain
Port Type
NPT
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
40 SCFM
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Unit Type
Two-Unit Combo
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back