Parker Hannifin Corp.
06H14A21A4BCK
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102075119
- 06 Series Modular Two-Unit Combo
- 1/4 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
- Regulator: 250 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Pressure Range [Max] | 250 psig |
| Series | 06 |
| Flow | 40 SCFM |
| Assembly Type | Modular |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Has Gauge | Yes |
| Knob Type | Non-Rising Knob |
| Filter Drain Type | Twist Drain |
| Port Type | NPT |
| Pressure Range [Min] | 5 psig |
| Port Size | 1/4 |
| Lubricator Bowl Capacity | 2.9 oz |
| Relieving | Relieving |
| Unit Type | Two-Unit Combo |
| Element Micron Rating | 40 µm |
| Lubricator Type | Mist |
| Mounting Bracket Kit | PS755P |
| Lubricator Fill Option | w/Fill Plug |
| Lubricator Drain Type | Twist Drain |
| Size Designation | Compact |
| Body Size | 3/8 in |
| Mounting Options | w/Lockout & Port Blocks |
| Filter Bowl Capacity | 4.4 oz |
| Weight | 7.0 LB |
