Skip to content Skip to navigation menu
Parker Hannifin Corp.06H14A18A4BCG

06H14A18A4BCG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101573271
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H14A18A4BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Mounting Options w/Port Blocks
Series 06
Unit Type Two-Unit Combo
Mounting Bracket Kit PS755P
Port Type NPT
Has Gauge Yes
Element Micron Rating 40 µm
Size Designation Compact
Pressure Range [Min] 2 psig
Filter Drain Type Twist Drain
Assembly Type Modular
Lubricator Drain Type Twist Drain
Filter Bowl Type Metal Bowl w/ Sight Gauge
Port Size 1/4
Body Size 3/8 in
Lubricator Type Mist
Flow 40 SCFM
Lubricator Fill Option w/Fill Plug
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Relieving Relieving
Lubricator Bowl Capacity 2.9 oz
Filter Bowl Capacity 4.4 oz
Knob Type Non-Rising Knob
Pressure Range [Max] 125 psig
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison