Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
compliances
0
Assembly Type
Modular
Mounting Options
w/Port Blocks
Body Size
3/8 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
06
Port Type
BSPP
Knob Type
Non-Rising Knob
Relieving
Relieving
Has Gauge
No
Pressure Range [Max]
125 psig
Flow
40 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Element Micron Rating
40 µm
Size Designation
Compact
Filter Drain Type
Twist Drain
Port Size
1/4
Lubricator Bowl Capacity
2.9 oz
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back