Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Body Size
3/8 in
Lubricator Type
Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Series
06
Has Gauge
No
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.9 oz
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Port Type
NPT
Flow
40 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/4
Assembly Type
Modular
Size Designation
Compact
Mounting Bracket Kit
PS755P
Relieving
Relieving
Mounting Options
w/Port Blocks
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back