Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Relieving
Relieving
Assembly Type
Close Nippled
Lubricator Bowl Capacity
2.9 oz
Port Size
1/2
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Unit Type
Two-Unit Combo
Pressure Range [Min]
2 psig
Series
06
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Type
Mist
Mounting Options
N/A
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Size Designation
Compact
Flow
61 SCFM
Lubricator Drain Type
Pressure Fill
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS707P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back