Parker Hannifin Corp.
06G34A13A4BC
Prep-Air® II Two Piece Close Nippled Pre-Assembled FRL
Item #102076430
- 06 Series Close Nippled Two-Unit Combo
- 1/2 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
- Regulator: 125 psig, No Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
| Lubricator Type | Mist |
| Assembly Type | Close Nippled |
| Element Micron Rating | 40 µm |
| Lubricator Bowl Capacity | 2.9 oz |
| Pressure Range [Min] | 2 psig |
| Unit Type | Two-Unit Combo |
| Lubricator Fill Option | w/Fill Plug |
| Filter Drain Type | Twist Drain |
| Port Type | NPT |
| Has Gauge | No |
| Size Designation | Compact |
| Mounting Bracket Kit | PS707P |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Series | 06 |
| Flow | 61 SCFM |
| Lubricator Drain Type | Twist Drain |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psig |
| Filter Bowl Capacity | 4.4 oz |
| Body Size | 3/8 in |
| Port Size | 1/2 |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Mounting Options | N/A |
| Knob Type | Non-Rising Knob |
| Weight | 6.0 LB |
