Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl
Lubricator Type
Mist
Size Designation
Compact
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Lubricator Drain Type
Pressure Fill
Port Type
NPT
Assembly Type
Close Nippled
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS707P
Body Size
3/8 in
Lubricator Fill Option
w/Body Pressure Fill
Flow
55 SCFM
Series
06
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Mounting Options
N/A
Port Size
3/8
Relieving
Relieving
Lubricator Bowl Capacity
2.9 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back