Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Drain Type
Pressure Fill
Has Gauge
No
Lubricator Bowl Capacity
2.9 oz
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Assembly Type
Close Nippled
Knob Type
Non-Rising Knob
Body Size
3/8 in
Lubricator Fill Option
w/Body Pressure Fill
Element Micron Rating
40 µm
Mounting Options
N/A
Relieving
Relieving
Unit Type
Two-Unit Combo
Filter Bowl Type
Metal Bowl
Mounting Bracket Kit
PS707P
Size Designation
Compact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Series
06
Port Size
3/8
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Flow
55 SCFM
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back