Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Filter Drain Type
Automatic Float Drain
Assembly Type
Close Nippled
Port Size
3/8
Pressure Range [Min]
2 psig
Mounting Options
N/A
Mounting Bracket Kit
PS707P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Drain Type
Pressure Fill
Unit Type
Two-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
06
Size Designation
Compact
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.9 oz
Flow
55 SCFM
Knob Type
Non-Rising Knob
Port Type
NPT
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Has Gauge
No
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back