Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Has Gauge
No
Mounting Options
N/A
Unit Type
Two-Unit Combo
Filter Drain Type
Automatic Float Drain
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Type
Mist
Pressure Range [Min]
2 psig
Flow
55 SCFM
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Lubricator Bowl Capacity
2.9 oz
Body Size
3/8 in
Size Designation
Compact
Knob Type
Non-Rising Knob
Port Size
3/8
Lubricator Drain Type
No Drain
Mounting Bracket Kit
PS707P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Series
06
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back