Parker Hannifin Corp.
06G24B21A4BC
Prep-Air® II Two Piece Close Nippled Pre-Assembled FRL
Item #102075324
- 06 Series Close Nippled Two-Unit Combo
- 3/8 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
- Regulator: 250 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
| Mounting Options | N/A |
| Size Designation | Compact |
| Mounting Bracket Kit | PS707P |
| Assembly Type | Close Nippled |
| Lubricator Drain Type | Twist Drain |
| Pressure Range [Min] | 5 psig |
| Filter Bowl Capacity | 4.4 oz |
| Filter Drain Type | Twist Drain |
| Pressure Range [Max] | 250 psig |
| Knob Type | Non-Rising Knob |
| Lubricator Fill Option | w/Fill Plug |
| Port Type | NPT |
| Lubricator Bowl Capacity | 2.9 oz |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Relieving | Relieving |
| Element Micron Rating | 5 µm |
| Port Size | 3/8 |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Body Size | 3/8 in |
| Has Gauge | Yes |
| Unit Type | Two-Unit Combo |
| Series | 06 |
| Lubricator Type | Mist |
| Flow | 55 SCFM |
| Weight | 7.0 LB |
